Shop ADD-ON
See all product information
Create Account
MSA COMP DAC 50CM 10G-CU PASSIVE TWINAX
- Mfr # SFP-10GB-PDAC0-5M-I-AO
- Zoro # G210725769
product price:Â
$
70.99
/ea
Key Features
Overall Length
19.2 in
Standards
MSA Compliant
Cable Length
1.60 ft
End 2 Connection Type
SFP+ Network - Male
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GB-PDAC0-5M-I-AO
- Zoro #
- G210725769
- UPC #
- 195285692931
- Country of Origin
- Multiple
- Standards
- MSA Compliant
- End 2 Connection Type
- SFP+ Network - Male
- For Use With
- Network Device
- Jacket Material
- Copper
- Item
- Network Cable
- End 1 Connection Type
- SFP+ Network - Male
Dimensions
- Overall Length
- 19.2 in
- Cable Length
- 1.60 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.