
This Is A 3M Mpo (Female) To Mpo (Female) 12-Strand Aqua Straight
Mfr # ADD-MPOMPO-3M5OM3S
Zoro # G0581477
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Aqua
Jacket Material - Wire and Cable
Low Smoke Zero Halogen
Item - Data Cable
Network Cable
Length - Patch Cord
9.84 ft
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-MPOMPO-3M5OM3S
Zoro #
G0581477
UPC #
821455053744
Country of Origin
Unknown
Dimensions
Length - Patch Cord
9.84 ft
Details
Jacket Color
Aqua
Jacket Material - Wire and Cable
Low Smoke Zero Halogen
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Multi-mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.