
This Is A 3M Sc (Male) To Sc (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-MODE-SCSC6-3
Zoro # G0643512
product price:Â $61.99
/eaKey Features
Jacket Color
Multicolor
Item - Data Cable
Network Cable
Jacket Material - Wire and Cable
Low Smoke Zero Halogen
Length - Patch Cord
9.84 ft
Single Mode/Multi-Mode
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-MODE-SCSC6-3
Zoro #
G0643512
UPC #
821455053065
Country of Origin
Unknown
Dimensions
Length - Patch Cord
9.84 ft
Details
Jacket Color
Multicolor
Item - Data Cable
Network Cable
Jacket Material - Wire and Cable
Low Smoke Zero Halogen
Single Mode/Multi-Mode
Single-mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.