30M LC MALE TO LC MALE OM4 STRAIGHT GREEN FIBER OFNR RISER-RATED CAB
- Mfr # ADD-LC-LC-30M5OM4-GN-TAA
- Zoro # G210728494
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Green
End 1 Connection Type
LC Network - Male
Mode
Multi Mode
Cable Length
98.43 ft
End 2 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-LC-LC-30M5OM4-GN-TAA
- Zoro #
- G210728494
- UPC #
- 195285537829
- Country of Origin
- United States
Dimensions
- Cable Length
- 98.43 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- Jacket Color
- Green
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
- For Use With
- Network Device
- Simplex/Duplex/Multifiber
- Duplex
- Features
- Stranded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.