
This Is A 4M Lc (Male) To Sc (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-SC-LC-4M6MMF
Zoro # G0604157
product price:Â $16.99
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Height - Batteries
13"
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-SC-LC-4M6MMF
Zoro #
G0604157
UPC #
821455082782
Country of Origin
Unknown
Dimensions
Height - Batteries
13"
Clad Dimension
62.5/125 µ
Width
11"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Color
Orange
Jacket Material
Low Smoke Zero Halogen
Features
Molded
Single Mode/Multi-Mode
Multi-mode
Jacket Type
Riser
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.