Shop ADD-ON
See all product information
Create Account
This Is A 5M Lc (Male) To St (Male) Yellow Simplex Riser-Rated Fiber
- Mfr # ADD-ST-LC-5MS9SMF
- Zoro # G0601759
product price:Â
$
9.65
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
16.40 ft
Jacket Color
Yellow
Simplex/Duplex/Multifiber
Simplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-ST-LC-5MS9SMF
- Zoro #
- G0601759
- UPC #
- 821455072134
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 16.40 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Details
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OS2
- Jacket Color
- Yellow
- Simplex/Duplex/Multifiber
- Simplex
- Single Mode/Multi-Mode
- Single-mode
- Features
- Stranded, Ultra Physical Contact (UPC)
- Jacket Type
- Riser, LSZH, OFNR
- Jacket Material
- Low Smoke Zero Halogen
- Cable Type
- Fiber Optic
- Shielding
- No
- Cable Configuration
- Straight-through
- Connector Gender on Second End
- Male
- Connector on Second End Details
- (1) ST Network - Male
- Connector Gender on First End
- Male
- Cable Characteristic
- Patch Cable
- Connector on First End Details
- (1) LC Network - Male
- Device Supported
- Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.