
This Is A 5M Mpo (Female) To Mpo (Female) 12-Strand Aqua Crossover
Mfr # ADD-MPOMPO-5M5OM4
Zoro # G0591100
product price:Â $128.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
(1) MPO Network - Female
End 2 Connection Type
(1) MPO Network - Female
Jacket Color
Aqua
Overall Length
16.40 ft
Jacket Material
Low Smoke Zero Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-MPOMPO-5M5OM4
Zoro #
G0591100
UPC #
821455093672
Country of Origin
Unknown
Dimensions
Overall Length
16.40 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item
Network Cable
End 1 Connection Type
(1) MPO Network - Female
End 2 Connection Type
(1) MPO Network - Female
Jacket Color
Aqua
Jacket Material
Low Smoke Zero Halogen
Cable Type
Fiber Optic
Features
Stranded, Physical Contact (PC)
Single Mode/Multi-Mode
Multi-mode
Jacket Type
LSZH, OFNR, Riser
Cable Configuration
Crossover
Fiber Category
OM4
Cable Characteristic
Patch Cable
Connector Gender on First End
Female
Shielding
No
Device Supported
Switch, Router, Patch Panel, Network Device, Media Converter
Connector Gender on Second End
Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.