
This Is A 65M Lc (Male) To Lc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-LC-LC-65M5OM4
Zoro # G9355065
product price:Â $143.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
213.25 ft
Jacket Color
Aqua
Jacket Type
Riser, OFNR
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-LC-LC-65M5OM4
Zoro #
G9355065
UPC #
821455638125
Country of Origin
Unknown
Dimensions
Length - Patch Cord
213.25 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Jacket Type
Riser, OFNR
Single Mode/Multi-Mode
Multi-mode
Features
Stranded, Halogen Free, Physical Contact (PC)
Shielding
No
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Connector Type on First End
LC Network - Male
Cable Characteristic
Patch Cable
Device Supported
Switch, Media Converter, Hub, Network Device, Router, Patch Panel
Data Transfer Rate
100 Gbit/s
Connector Gender on First End
Male
Connector on Second End Details
(2) LC Network - Male
Connector on First End Details
(2) LC Network - Male
Connector Type on Second End
LC Network - Male
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.