This Is A 7M Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated Fiber

  • Mfr # ADD-LC-LC-7M9SMF

  • Zoro # G0619977


product price:  $17.25
/ea

Key Features

Category - Data Cable
OS2
Jacket Color
Yellow
Jacket Material
Low Smoke Zero Halogen
Clad Dimension
125 µm
Core Dimension
9 µm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-7M9SMF
Zoro #
G0619977
UPC #
821455071458
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
9 µm
Length - Patch Cord
22.97 ft

Details

Category - Data Cable
OS2
Jacket Color
Yellow
Jacket Material
Low Smoke Zero Halogen
Jacket Type
Riser, Plenum, OFNR, LSZH
Item - Data Cable
Network Cable
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Features
Ultra Physical Contact (UPC), Molded
Cable Configuration
Straight-through
Cable Characteristic
Patch Cable
Connector Gender on Second End
Male
Connector Gender on First End
Male
Device Supported
Network Device
Connector on First End Details
(2) LC Network - Male
Connector on Second End Details
(2) LC Network - Male

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.