SFP28 25GBE TWINAXIAL DIRECT ATTACH CABLE, 1.5M
- Mfr # CAB-DAC15M-SFP28
- Zoro # G314896266
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
SFP28 Network - Male
End 2 Connection Type
SFP28 Network - Male
Cable Length
4.92 ft
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAB-DAC15M-SFP28
- Zoro #
- G314896266
- UPC #
- 885022021215
- Country of Origin
- Taiwan, Province of China
- End 1 Connection Type
- SFP28 Network - Male
- End 2 Connection Type
- SFP28 Network - Male
- Item
- Network Cable
- For Use With
- Network Device
Dimensions
- Cable Length
- 4.92 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.