This Is A 7M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber

  • Mfr # ADD-ST-LC-7M6MMF

  • Zoro # G0602608


product price:  $21.15
/ea

Key Features

Category - Data Cable
OM1
Clad Dimension
62.5/125 &micro
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Features
Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ST-LC-7M6MMF
Zoro #
G0602608
UPC #
821455142745
Country of Origin
Unknown

Dimensions

Clad Dimension
62.5/125 &micro
Width
11"
Height - Batteries
13"

Details

Category - Data Cable
OM1
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-mode
Features
Molded
Item - Data Cable
Network Cable
Cable Type
Fiber Optic
Color
Orange
Connector Type - Patch Cord
2 x LC Network - Male
Jacket Type
OFNR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.