Shop ADD-ON
See all product information
Create Account
3M SC/LC M/M OS2 RED RISER PATCH CBL
- Mfr # ADD-SC-LC-3M9SMF-RD
- Zoro # G622446139
product price:Â
$
15.65
/ea
Key Features
Core Dimension
9 µm
Mode
Single Mode
End 2 Connection Type
SC Network - Male
For Use With
Network Device
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-3M9SMF-RD
- Zoro #
- G622446139
- UPC #
- 195285850140
- Country of Origin
- China
- Item
- Network Cable
- Mode
- Single Mode
- End 2 Connection Type
- SC Network - Male
- For Use With
- Network Device
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Color
- Red
- End 1 Connection Type
- LC Network - Male
Dimensions
- Core Dimension
- 9 µm
- Cable Length
- 9.84 ft
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.