This Is A 9M Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated Fiber
- Mfr # ADD-LC-LC-9M9SMF
- Zoro # G0619207
product price:Â
$
18.69
/ea
Key Features
Category - Data Cable
OS2
Jacket Color
Yellow
Jacket Material
Low Smoke Zero Halogen
Clad Dimension
125 µm
Core Dimension
9 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-9M9SMF
- Zoro #
- G0619207
- UPC #
- 821455146484
- Country of Origin
- Unknown
- Category - Data Cable
- OS2
- Jacket Color
- Yellow
- Jacket Material
- Low Smoke Zero Halogen
- Jacket Type
- OFNR, LSZH, Riser, Plenum
- Shielding
- No
- Cable Type
- Fiber Optic
- Simplex/Duplex/Multifiber
- Duplex
- Features
- Molded, Ultra Physical Contact (UPC)
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Single-mode
- Cable Characteristic
- Patch Cable
- Connector on First End Details
- (2) LC Network - Male
- Connector on Second End Details
- (2) LC Network - Male
- Device Supported
- Network Device
- Connector Gender on First End
- Male
- Cable Configuration
- Straight-through
- Connector Gender on Second End
- Male
- Mode
- Single Mode
- Item
- Network Cable
- Color
- Blue
- Standards
- TIA compliant
- End 1 Connection Type
- LC Network - Male
- For Use With
- Network Device
- End 2 Connection Type
- LC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Length - Patch Cord
- 29.53 ft
- Cable Length
- 29.53 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.