This Is An 8M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber
- Mfr # ADD-ST-LC-8M6MMF
- Zoro # G0689697
product price:Â
$
23.79
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Cable Type
Fiber Optic
Features
Stranded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-ST-LC-8M6MMF
- Zoro #
- G0689697
- UPC #
- 821455469262
- Country of Origin
- Unknown
Dimensions
- Height - Batteries
- 13"
- Width
- 11"
- Clad Dimension
- 62.5/125 µ
Details
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM1
- Connector Type - Patch Cord
- 2 x LC Network - Male
- Cable Type
- Fiber Optic
- Features
- Stranded
- Single Mode/Multi-Mode
- Multi-mode
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Type
- OFNR
- Color
- Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.