
USB 2.0A TO LIGHTNING M/M CABLE
Mfr # USB2LGT2MB
Zoro # G810728269
product price: $11.75
/eaKey Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6.56 ft
End 2 Connection Type
Lightning - Male
Color
Black
Features
Charging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2LGT2MB
Zoro #
G810728269
UPC #
195285204561
Country of Origin
China
Dimensions
Cable Length
6.56 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Features
Charging
Cable Type
Lightning/USB
Device Supported
Smartphone, Notebook, PC, USB Charger, Tablet
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on Second End Details
1 x Lightning - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.