AKB-410UB Slim Touch Mini Keyboard with Built in Touchpad - USB - 88 Keys - Black
- Mfr # AKB-410UB
- Zoro # G614875770
product price:Â
$
65.59
/ea
Key Features
Includes
AKB-410UB Slim Touch Mini Keyboard with Built in Touchpad, Quick Start Guide
Standards
FCCCERoHS
Number of Keys
88
Keyboard/Keypad Connectivity Technology
Cable
Pointing Device Type
TouchPad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKB-410UB
- Zoro #
- G614875770
- UPC #
- 783750003292
- Country of Origin
- China
- Item
- Keyboard
- Includes
- AKB-410UB Slim Touch Mini Keyboard with Built in Touchpad, Quick Start Guide
- Standards
- FCCCERoHS
- Number of Keys
- 88
- Keyboard/Keypad Connectivity Technology
- Cable
- Pointing Device Type
- TouchPad
- System Requirements
- Operating System(s): Microsoft Windows VistaMicrosoft Windows XPMicrosoft Windows 2000
- Device Supported
- Point of Sale (POS), Computer, Kiosk, Notebook
- Hot Keys
- Windows Key
- Platform Supported
- Windows
- Keyswitch Technology
- Membrane
- Keyboard/Keypad Host Interface
- USB
- Localization
- English (US)
Dimensions
- Keyboard/Keypad Width
- 11.75"
- Keyboard/Keypad Height
- 0.50"
- Keyboard/Keypad Depth
- 8.25"
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.