
(Xtream S8) Phone Add-Ons
Mfr # Xtream S8
Zoro # G612431930
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Features
Bluetooth A2DP, Non-slip Base
Includes
360° Conference Call Bluetooth/Wired Speaker with Microphone and USB 3.0-Hubs, Quick Start Guide
Voltage
5 V DC
Width
2.36 in
Compatibility
Smartphone, Notebook, Tablet, Computer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
Xtream S8
Zoro #
G612431930
UPC #
783750011082
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.36 in
Height
2.36 in
Length
16.96 in
Details
Features
Bluetooth A2DP, Non-slip Base
Includes
360° Conference Call Bluetooth/Wired Speaker with Microphone and USB 3.0-Hubs, Quick Start Guide
Voltage
5 V DC
Compatibility
Smartphone, Notebook, Tablet, Computer
USB
Yes
Item
Speakerphone
Microphone
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.