Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Screen, Bronze, 24 in W, 100 ft L, 0.011 in Wire Dia, Bronze

  • Mfr # FCS9456-M

  • Zoro # G4991052


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Bronze
Mesh Size Range
Medium
Mesh Size
18 x 14
Length
100 ft
Wire Dia.
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCS9456-M
Zoro #
G4991052
UPC #
011646605047
Country of Origin
United States

Dimensions

Mesh Size Range
Medium
Mesh Size
18 x 14
Width
24 in
Length
100 ft
Wire Dia.
0.011 in
Wire Diameter
0.011 in
Overall Width
2 ft
Overall Length
100 ft

Details

Item
Replacement Screen
Screen Material
Bronze
Color
Bronze
Standards
ASTM, GREENGUARD Gold, ISO
Protection From
Insects
For Use With
Doors, Windows
Count
1
Mesh Rating
Medium
Product Type
Replacement Screen
Form
Roll

Description

Replacement Screen, Screen Material Bronze, Width 24 in, Length 100 ft, Wire Dia. 0.011 in, Bronze, Mesh Size 18 x 14, Mesh Size Range Medium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.