Shop ADHESIVE GURU
See all product information
Create Account
AG Ceramic Glue 0.7 oz. High-Strength Ethyl Cyanoacrylate Adhesive, Clear, Fast-Cure, 150PK
- Mfr # adgr_ceramic_glue_150pk
- Zoro # G923362763
product price:
$
749.99
/pk of 150, $5.00/ea
Free Shipping & Returns
Key Features
Container Size
0.7 oz
Uses
Ceramic, Porcelain, Pottery, Glass, Tile, Marble
Type
Ceramic Glue
Begins to Harden
20 to 40 sec
Includes
Extra Bottle Cap, Nozzle, Micro Tips, Anti-Clog Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- adgr_ceramic_glue_150pk
- Zoro #
- G923362763
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Container Size
- 0.7 oz
Details
- Uses
- Ceramic, Porcelain, Pottery, Glass, Tile, Marble
- Type
- Ceramic Glue
- Begins to Harden
- 20 to 40 sec
- Includes
- Extra Bottle Cap, Nozzle, Micro Tips, Anti-Clog Tip
- Temp. Range
- 41°F to 86°F
- Color
- Clear
- Characteristics
- High‑Strength Formula, Fast‑Drying, Clear Bond
- Application
- Craft Projects, Repairs Figurines, Decorative Items, Statues, Flowerpots, Ceramic & Glass Pieces
Description
Adhesive Guru Ceramic Glue is a professional‐grade, high‐strength cyanoacrylate (CA) adhesive engineered for precise, industrial‐strength repairs. This fast‐curing formula creates a seamless, invisible bond on porcelain, pottery, tile, glass, and decorative ceramics. Designed for high‐performance restoration, it sets in seconds, providing a durable solution for fixing cracks, chips, and structural breaks. The included precision micro tips and anti‐clog cap ensure controlled, mess‐free application in tight spaces and fine cracks. For industrial‐speed turnaround, this specialty adhesive is fully compatible with Adhesive Guru Activators, reducing bond time to just 5-10 seconds. This listing is offered in bulk packaging, supplied as one master box containing 150 individual units. Ideal for commercial use, wholesale supply, and high‐volume operations.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.