AG Ceramic Glue 0.7 oz. High-Strength Ethyl Cyanoacrylate Adhesive, Clear, Fast-Cure

  • Mfr # adgr_ceramic_glue_1pk
  • Zoro # G023362755
product price: 
$
8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Application
Craft Projects, Repairs Figurines, Decorative Items, Statues, Flowerpots, Ceramic & Glass Pieces
Includes
Extra Bottle Cap, Nozzle, Micro Tips, Anti-Clog Tip
Begins to Harden
20 to 40 sec
Temp. Range
41°F to 86°F
Type
Ceramic Glue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
adgr_ceramic_glue_1pk
Zoro #
G023362755
UPC #
850078037077
Country of Origin
Türkiye

Dimensions

Container Size
0.7 oz

Details

Application
Craft Projects, Repairs Figurines, Decorative Items, Statues, Flowerpots, Ceramic & Glass Pieces
Includes
Extra Bottle Cap, Nozzle, Micro Tips, Anti-Clog Tip
Begins to Harden
20 to 40 sec
Temp. Range
41°F to 86°F
Type
Ceramic Glue
Color
Clear
Characteristics
High‑Strength Formula, Fast‑Drying, Clear Bond
Uses
Ceramic, Porcelain, Pottery, Glass, Tile, Marble

Description

Adhesive Guru Ceramic Glue is a professional-grade, high-strength cyanoacrylate (CA) adhesive engineered for precise, industrial-strength repairs. This fast-curing formula creates a seamless, invisible bond on porcelain, pottery, tile, glass, and decorative ceramics. Designed for high-performance restoration, it sets in seconds, providing a durable solution for fixing cracks, chips, and structural breaks. The included precision micro tips and anti-clog cap ensure controlled, mess-free application in tight spaces and fine cracks. For industrial-speed turnaround, this specialty adhesive is fully compatible with Adhesive Guru Activators, reducing bond time to just 5-10 seconds.

Restrictions

Hazardous material

Ratings & reviews