AG Ceramic Glue 0.7 oz. High-Strength Ethyl Cyanoacrylate Adhesive, Clear, Fast-Cure, 4PK
- Mfr # adgr_ceramic_glue_4pk
- Zoro # G623362759
product price:Â
$
34.99
/pk of 4, $8.75/ea
Key Features
Characteristics
High‑Strength Formula, Fast‑Drying, Clear Bond
Application
Craft Projects, Repairs Figurines, Decorative Items, Statues, Flowerpots, Ceramic & Glass Pieces
Includes
Extra Bottle Cap, Nozzle, Micro Tips, Anti-Clog Tip
Container Size
0.7 oz
Type
Ceramic Glue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- adgr_ceramic_glue_4pk
- Zoro #
- G623362759
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Container Size
- 0.7 oz
Details
- Characteristics
- High‑Strength Formula, Fast‑Drying, Clear Bond
- Application
- Craft Projects, Repairs Figurines, Decorative Items, Statues, Flowerpots, Ceramic & Glass Pieces
- Includes
- Extra Bottle Cap, Nozzle, Micro Tips, Anti-Clog Tip
- Type
- Ceramic Glue
- Temp. Range
- 41°F to 86°F
- Uses
- Ceramic, Porcelain, Pottery, Glass, Tile, Marble
- Color
- Clear
- Begins to Harden
- 20 to 40 sec
Description
Adhesive Guru Ceramic Glue is a professional-grade, high-strength cyanoacrylate (CA) adhesive engineered for precise, industrial-strength repairs. This fast-curing formula creates a seamless, invisible bond on porcelain, pottery, tile, glass, and decorative ceramics. Designed for high-performance restoration, it sets in seconds, providing a durable solution for fixing cracks, chips, and structural breaks. The included precision micro tips and anti-clog cap ensure controlled, mess-free application in tight spaces and fine cracks. For industrial-speed turnaround, this specialty adhesive is fully compatible with Adhesive Guru Activators, reducing bond time to just 5-10 seconds.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.