
AG310 Aquarium Silicone Sealant 10.5 fl oz, 100% Silicone, Non-Toxic Fish Tank Glue, Clear
Mfr # adgr_AquSil_AG310_1pk
Zoro # G016298313
product price: $12.99
/ea
Sold in multiples of 2 for $25.98
Key Features
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
adgr_AquSil_AG310_1pk
Zoro #
G016298313
UPC #
731559710361
Country of Origin
Türkiye
Details
Color
Clear
Description
Adhesive Guru AG310 Aquarium Silicone Sealant is specially designed to meet the demands of aquarium enthusiasts. Whether you're setting up a new aquarium or repairing an existing one, this silicone sealant ensures a reliable seal. It is a single-component adhesion and sealing material, that cures with the humidity in the air. It can be used in environments that are constantly exposed to water. It is solvent-free and contains no additives or fungicides that can be harmful to aquatic life.
- 100% silicone content providing a flexible and strong seal
- Solvent-free. After curing (fully cures in 24 hours), it does not harm fish or other aquarium inhabitants
- High physical resistance
- Safe for both fresh and saltwater environments
- Can be utilized for sealing seams, stopping leaks, and attaching decorations to the aquarium
- It can also be used for glass bonding and isolation purposes, and as an adhesive and filling material for aluminum, PVC, and acrylic materials
- Cures with acetoxy system
- Store in a cool and dry place between 40°F to 75°F, away from direct sunlight
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.