AG930S Insulation Foam Set, 18 Pack Spray Foam 32.8 oz. & 1 Foam Dispensing Gun & 1 Foam Cleaner
- Mfr # adgr_Ins_FoamSet_18pk
- Zoro # G816298308
product price:
$
367.99
/ea
Free Shipping & Returns
Key Features
Color
Light blue
Expansion Ratio
1.75
Application Method
Gun Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- adgr_Ins_FoamSet_18pk
- Zoro #
- G816298308
- UPC #
- -
- Country of Origin
- Türkiye
- Item
- Insulation Spray Foam Set
- Color
- Light blue
- Expansion Ratio
- 1.75
- Application Method
- Gun Application
Description
Adhesive Guru AG930S Insulation Spray Foam is a high-performance, energy-efficient solution for thermal and sound insulation. It seals air leaks, creates a moisture barrier, reduces energy costs, and helps prevent mold growth. Made from premium polyurethane. The self-expanding, quick-curing formula creates a rigid, high-density closed-cell foam, providing full-area insulation for roofs, attics, interior walls, foundations, basements, floors, facades, interfloor overlaps, siding, ceilings, pipes, ducts, cellars, crawl spaces, window and door frames, gaps and cracks, HVAC systems, and both exterior and interior seals. Additionally used in mold making for hobbyist applications and various industries, including furniture and automotive manufacturing, as it expands to form a rigid, lightweight mold structure. This DIY-friendly foam expands 1.5 to 2 times its applied thickness, covering approximately 20 board feet per can and offering superior insulation with a high R-value 5.66 per inch. Easy to use, it enhances energy efficiency and comfort in homes and buildings. The included AG950 Foam Dispensing Gun ensures precise application with its adjustable flow control knob, non-stick PTFE coating inside and out, and durable metal construction. The Foam Cleaner effectively removes uncured foam from guns, valves, and surfaces, prolonging tool life.
- Superior thermal and sound insulation for enhanced energy efficiency
- Self-expanding, high-density closed-cell foam provides full-area insulation and effectively fills gaps and cracks
- Adheres strongly to wood, metal, plastic, concrete, stone, brick, drywall, glass, MDF, and more
- Application temperature: +40 to +95 °F (ideal range: +68 to +77 °F). Temperature resistant (-22 to 175 °F); suitable for indoor and outdoor use
- Covers approximately 20 square feet per can when applied at a one-inch thickness (20 board feet per can).
- Box Contents: Adhesive Guru Spray Foam Insulation Kit includes 18 insulation foam cans, 1 foam gun cleaner, 1 dispensing gun, 1 safety glasses, 1 reusable gloves
- AG930 Insulation Foam per can: gross weight 32.80 oz : Net weight 27.10-oz
- The included AG950 Foam Gun features durable metal construction with a corrosion-resistant design and a copper nozzle
- The included AG410 Foam Gun Cleaner dissolves and removes uncured expanding foam, effectively cleaning the foam gun and surfaces after use. Its solvent-based formula penetrates deep into residues, helping to extend the lifespan.
- How to use: 1) Wear protective gear, including a coverall, mask, safety goggles, and gloves, and work in a well-ventilated area. Ensure the surfaces are clean and, if dry, lightly moisten before application. 2) Make sure the Foam Can is at room temperature, then shake it for at least 30 seconds and attach it to the Foam Dispensing Gun. The blue and black nozzles, attached to the foam can head, should be removed before use and the appropriate one connected to the foam gun. 3) Hold the can upside down and spray from bottom to top, ensuring full coverage. Spray from a distance of 12 to 18 inches when applying to vertical walls using the blue nozzle (straight tip) and from 6 to 8 inches when applying to horizontal ceilings using the black nozzle (45° tip). 4) After application, remove the PU foam canister from the gun and shake the Foam Gun Cleaner thoroughly. Spray it onto the gun basket and tip, then wipe away any uncured foam residue with a dry cloth. 5) Attach the Cleaner canister securely to the gun and press the trigger several times to flush out any remaining foam into a trash can until only the cleaner comes out. Allow the gun to sit for about 4-5 minutes to fully dissolve any remaining foam inside, then spray again until no cleaner is emitted. 6) Remove the Cleaner canister and wipe the exterior of the gun with a clean cloth. Store the gun in an upright position in a dry place.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.