Zoro Homepage

Insulation Spray Foam, Light blue, 12 PK

  • Mfr # adgr_AG930_InsFoam_12pk

  • Zoro # G116298312


product price: $209.99
/pk 12, $17.50/ea
Free Shipping & Returns

Key Features

Color
Light blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
adgr_AG930_InsFoam_12pk
Zoro #
G116298312
UPC #
-
Country of Origin
Turkey

Details

Item
Insulation Spray Foam
Color
Light blue

Description

Adhesive Guru AG930 Insulation Spray Foam is a high-performance, energy-efficient solution for thermal and sound insulation. It seals air leaks, creates a moisture barrier, reduces energy costs, and helps prevent mold growth. Made from premium polyurethane, it ensures durability and long-lasting results. The self-expanding, quick-curing formula creates a rigid, high-density closed-cell foam, providing full-area insulation for residential and commercial applications, including roofs, attics, interior walls, foundations, basements, floors, facades, interfloor overlaps, siding, ceilings, pipes, ducts, cellars, crawl spaces, window and door frames, gaps and cracks, HVAC systems, and both exterior and interior seals. Additionally used in mold making for hobbyist applications and various industries, including furniture and automotive manufacturing, as it expands to form a rigid, lightweight mold structure. This DIY-friendly foam expands 1.5 to 2 times its applied thickness, covering approximately 20 board feet per can and offering superior insulation with a high R-value 5.66 per inch. Easy to use, it enhances energy efficiency and comfort in homes and buildings.


  • Superior thermal and sound insulation for enhanced energy efficiency
  • Self-expanding, high-density closed-cell foam provides full-area insulation and effectively fills gaps and cracks
  • Adheres strongly to wood, metal, plastic, concrete, stone, brick, drywall, glass, MDF, and more
  • Application temperature: +40 to +95 °F (ideal range: +68 to +77 °F). Temperature resistant (-22 to 175 °F); suitable for indoor and outdoor use
  • Covers approximately 20 square feet per can when applied at a one-inch thickness (20 board feet per can).
  • AG930 Insulation Foam per can: gross weight 32.80 oz : Net weight 27.10-oz
  • The foam's color is light blue. Paintable once fully cured
  • Store between +40 to +75 °F in a cool, dry place, away from direct sunlight and heat sources
  • How to use: 1) Wear protective gear, including a coverall, mask, safety goggles, and gloves, and work in a well-ventilated area. Ensure the surfaces are clean and, if dry, lightly moisten before application. 2) Make sure the Foam Can is at room temperature, then shake it for at least 30 seconds and attach it to the Foam Dispensing Gun. The blue and black nozzles, attached to the foam can head, should be removed before use and the appropriate one connected to the foam gun. 3) Hold the can upside down and spray from bottom to top, ensuring full coverage. Spray from a distance of 12 to 18 inches when applying to vertical walls using the blue nozzle (straight tip) and from 6 to 8 inches when applying to horizontal ceilings using the black nozzle (45° tip). 4) After application, remove the PU foam canister from the gun and shake the Foam Gun Cleaner thoroughly. Spray it onto the gun basket and tip, then wipe away any uncured foam residue with a dry cloth. 5) Attach the Cleaner canister securely to the gun and press the trigger several times to flush out any remaining foam into a trash can until only the cleaner comes out. Allow the gun to sit for about 4-5 minutes to fully dissolve any remaining foam inside, then spray again until no cleaner is emitted. 6) Remove the Cleaner canister and wipe the exterior of the gun with a clean cloth. Store the gun in an upright position in a dry place. 7)
  • Foam dispensing gun and foam cleaner NOT included (compatible with AG950 foam gun, AG410 foam cleaner, and many similar products)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.