
60-Key Steel Heavy-Duty Key Cabinet with Electronic Digital Lock Keypad, Black
Mfr # ADI680-60-BLK-MK
Zoro # G513348689
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Depth
2.5 in
Height
17 in
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADI680-60-BLK-MK
Zoro #
G513348689
UPC #
840309412643
Country of Origin
China
Dimensions
Width
13 in
Depth
2.5 in
Height
17 in
Details
Color
Black
Material
Steel
Includes
Keys
Description
60-Key Steel Heavy-Duty Key Cabinet with Electronic Digital Lock Keypad in Black. Programmable Digital Code, Easy to Use Electronic Lock
- Welded heavy-gauge steel in a scratch-resistant black finish
- Programmable digital code easy-to-use electronic lock
- Holds up to 60 keys for safe storage and easy access
- Dimensions 17 in. H x 13 in. W x 2.5 in. D
- 3 to 8 digit passcode length
- Ideal for hotels, property managers, car repair shops, and businesses who use and store different types of keys daily
- Hinges keep the heavy-duty metal door in line with the cabinet to ensure a long lasting reliable use
- Buzzer and LED light indicators displaying each operation and power status
- Holds up to 60 keys safe and organized
- Constructed using welded heavy-gauge steel with a scratch-resistant finish and piano hinges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.