Clear Black Plexiglas Acrylic Floor Standing Desk Slanted Podium Lectern

  • Mfr # ADI661-02-BLK-MK

  • Zoro # G413348741


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Color
Clear Black
Material
Acrylic
Height
47 in
Width
26.8 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADI661-02-BLK-MK
Zoro #
G413348741
UPC #
840309412513
Country of Origin
China

Dimensions

Height
47 in
Width
26.8 in
Depth
14 in

Details

Color
Clear Black
Material
Acrylic

Description

Clear Black Shatter Resistant Plexiglas Acrylic Floor Standing Desk Slanted Podium Lectern


  • Shatter-resistant 0.5-in thick black acrylic plexiglas material
  • Clear sleek swept-back design adds a classy touch to any space
  • 48 in. height lectern x 26.8 wide slanted presentation surface
  • Reading surface is equipped with a lip on the bottom to prevent papers and books from sliding
  • Expertly made with 0.5-inch acrylic material to supply long-lasting strength and use
  • Features four rubber feet to protect any flooring surface from scratches and scuff marks
  • Sturdily constructed, stylishly designed, and easily positioned slanted speaker podium to set a leadership tone to any setting where presentation topics are key to drawing and holding audiences
  • Easy to incorporate into any existing décor, the sleek, swept-back modern design suggests presenters are in tune with the times regardless of the venue or topic
  • Overall dimensions 47 in. H x 27 in. W x 13 in. D, top dimensions 26.75 in. W x 14 D
  • Quick and easy assembly in less than 15 minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.