Large Steel Paper Roll Holder, Dispenser and Cutter Stand with Wheels

  • Mfr # ADIKI300-01-MK

  • Zoro # G113348676


product price:  $412.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
31.5 in
Material
Steel
Color
Stainless Steel
Length
46.1 in
Depth
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADIKI300-01-MK
Zoro #
G113348676
UPC #
840309415224
Country of Origin
China

Dimensions

Width
31.5 in
Length
46.1 in
Depth
31.5 in

Details

Material
Steel
Color
Stainless Steel

Description

Large Steel Paper Roll Holder, Dispenser and Cutter Stand with Wheels. Use For Up to 36 in. Wide Rolls


  • Stainless Steel sturdy design ensures unwavering stability
  • Equipped with a built-in cutter
  • Perfect for gift wrapping paper, craft paper, or butchers paper
  • Effortlessly move and position the paper roll holder anywhere in your workspace, thanks to its 5 sturdy 2-inch locking caster wheels
  • 5-roll kraft paper stand embraces versatility, accommodating various widths with ease
  • Stainless Steel sturdy design ensures unwavering stability
  • Precise cutting with a safe non-serrated v-shaped blade
  • Fits up to 5 36 in. large paper rolls for a total of 1,000 sq. feet of storage
  • 31.5 in. Diameter
  • Dimensions 46.1 in. L x 31.5 in W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.