Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green

  • Mfr # ABN5P022-NTRL-R

  • Zoro # G803962472


product price:  $40.45
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ABN5P022-NTRL-R
Zoro #
G803962472
UPC #
810008040027
Country of Origin
China

Description

Artificial realistic look frosted ruscus plant with ceramic pot, a piece of greenery accent to brighten up your space. Perfect for home office decoration, parties or other events. The faux potted frosted ruscus plant makes a great gift for housewarming for family and friends. Perfect display for desktop, office, coffee table centerpieces, kitchen, coutertop, bedroom, living room.

Specifications
  • Color: Green
  • Base Color: White
  • Base Material: Ceramic
  • Base Shape: Round
  • Base Type: Pot
  • Plant Height: Under 10 in.
  • Dimension: 8.25 H x 9 L x 8 D in.
  • Pot Size: 4.75 Diameter x 3.75 H in.
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products