Zoro Homepage

30A, EMS surge protected time delay auto shut

  • Mfr # ADSP30T-1

  • Zoro # G216492344


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Plug Configuration
TT-30P
Amps
30 A
Width
5.3 in
Voltage
120 V
Watts
3,600 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADSP30T-1
Zoro #
G216492344
UPC #
850009820532
Country of Origin
China

Dimensions

Width
5.3 in
Height
5.69 in
Length
19.47 in

Details

Item
Surge Protector
Plug Configuration
TT-30P
Amps
30 A
Voltage
120 V
Watts
3,600 W
Standards
cETLus
Material
PVC & Copper
Color
Black
Outlet Type
TT-30R
Energy Dissipation
3,600 Joules

Description

  • 30Amp Surge Protector
  • Protects against power surges and a lightning strike
  • ldentifies electrical wiring faults
  • 3600 Joules for 30Amp surge protector
  • Low and high voltage protection. (low <106V, high >132V)
  • Low and high-frequency protection
  • Includes an anti-theft lock ring on the cord
  • Miswired pedestal
  • 10-second countdown startup sequence
  • 128-second reset delay protects A/C Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.