Shop All Electronic Ballasts
Advance
119 to 120 Watts, 2 Lamps, Electronic Ballast
Mfr # HCN-2S54-90C-WL
Zoro # G1334243
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T5HO
- Ballast Max. Number of Lamps 2
- Input Voltage 347 to 480V AC
- Ballast Voltage 347/480
- Ballast Start Type Programmed
Product Information
- Brand Advance
- MFR # HCN-2S54-90C-WL
- Zoro # G1334243
- UPC # 781087030660
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 16 11/16 in |
Height | 1 in |
Width | 1 3/16 in |
Details
Description
Centium(TM), Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 347 to 480V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 54 W, Ballast Bulb Type T5HO, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE LED Temp High Bay, Screw In, LED, 18000lm (17150LEDP3)
- SATCO 7.5 W CA5 Incandescent - Frost - 1500 Hours - 35L - Candelabra Base - 120V (S3242)
- FEIT ELECTRIC INCAN T7 E17 SW 40W 1PK (BP40T7N-130)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/830/A/ECO)
- ADVANCE 17 to 61 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S28-N)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32N35I)
- ADVANCE PHILIPS ADVANCE 26 Watts, 1 Lamps, HID Ballast (RMH-20-K-BLS)
- ADVANCE PHILIPS ADVANCE 415 Watts, 4, 5, or 6 Lamps, Ballast (ISB-0848-46-E)
- ADVANCE PHILIPS ADVANCE 24 Watts, 1 Lamps, HID Ballast (IMH-G20-G-BLS)
- ADVANCE 69 to 147 Watts, 3 or 4 Lamps, Electronic Ballast (IOP-4P32-HL-SC)
- ILB GOLD Ballast, Replacement For Advance, Rel-3S40-Rh-Tp (REL-3S40-RH-TP)
- Advance Electronic Ballasts