Zoro Homepage

80 to 82 Watts, 2 or 3 Lamps, Electronic Ballast

  • Mfr # IOPA-3P32-N

  • Zoro # G5122564


product price: $23.55
/ea

Key Features

Ballast Lamp Type
T8
Ballast Max. Number of Lamps
3
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOPA-3P32-N
Zoro #
G5122564
UPC #
781087124642
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Height
1 in
Width
1 3/8 in

Details

Item
Fluorescent Ballast
Ballast Lamp Type
T8
Ballast Max. Number of Lamps
3
Input Voltage
120 to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Instant
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Max. Lamp Watts
32
Ballast Type
Electronic
Ballast Dimming Type
No Dimming
Input Watts
80 to 82 W
Ballast Family
Optanium(R)
Amps AC
0.29 to 0.70 A
Number of F30T8 Lamps
2 or 3
Number of F32T8U Lamps
2 or 3
Number of F32T8(28W) Lamps
2 or 3
Total Harmonic Distortion
10 %
Number of F28T8 Lamps
2 or 3
Number of F25T8 Lamps
2 or 3
Min. Starting Temp.
-20 Degrees F
Number of F17T8 Lamps
2 or 3
Ballast Factor
0.87
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of F32T8(30W) Lamps
2 or 3
Power Factor
0.98
Number of F32T8 Lamps
2 or 3
Wiring Type
Parallel
Ballast Lamp Watts
32
Number of F40T8 Lamps
2
Light Output
Normal
Standards
CEC Listed, CEE Rated, CSA, NEMA, RoHS Compliant, UL Listed
Voltage
120/277
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8
Sockets Included
No
Thermal Protection
Class P
Operating Amps @ 120V
0.7 A
Number of Bulbs Supported
2, 3
Dimming Range
No Dimming
Starter Required
No
Max. Bulb Watts
17 W, 25 W, 28 W, 32 W, 40 W
Brand and Series
Optanium(R)
Dimming Type
No Dimming
Number of F32T8(26W) Lamps
2 or 3
Frequency
50/60 Hz
Dimming Method
No Dimming
Dimming
No
Lamp Types Supported
(2 or 3) F17T8, (2 or 3) F25T8, (2 or 3) F28T8, (2 or 3) F32T8, (2) F40T8

Description

Optanium(R), Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, 3, Max. Bulb Watts 17 W, 25 W, 28 W, 32 W, 40 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.