47 to 188 Watts, 1 or 2 Lamps, Electronic Ballast

  • Mfr # ICN-2S86-SC
  • Zoro # G2747421
product price: 
$
79.15
/ea

Key Features

Ballast Lamp Type
T8HO
Ballast Max. Number of Lamps
2
Input Voltage
120V AC to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Rapid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ICN-2S86-SC
Zoro #
G2747421
UPC #
781087035801
Country of Origin
Mexico
Ballast Lamp Type
T8HO
Item
Fluorescent Ballast
Ballast Max. Number of Lamps
2
Input Voltage
120V AC to 277V AC
Ballast Voltage
120-277
Ballast Start Type
Rapid
Ballast Dimming
No
Ballast Item
Electronic Ballast
Ballast Max. Lamp Watts
86
Ballast Type
Electronic
Ballast Dimming Type
No Dimming
Input Watts
178 to 182 W
Ballast Family
Centium(TM)
Number of F48T8 Lamps
1 or 2
Number of F40T8 Lamps
1 or 2
Light Output
High
Ballast Lamp Watts
86
Ballast Factor
1
Total Harmonic Distortion
10 %
Number of F96T8 Lamps
1 or 2
Min. Starting Temp.
-20 Degrees F
Wiring Type
Series
Power Factor
0.99
Number of F60T8 Lamps
1 or 2
Amps AC
1.52 to 0.65 A
Number of F72T8 Lamps
1 or 2
Standards
CEC Listing Circle E logo DOE, CSA Certificate, RoHS Compliant, UL Certificate
Voltage
120V to 277V
Fixture Ballast Type
Electronic
Ballast Bulb Type
T8HO
Frequency
50/60 Hz
Dimming Range
No Dimming
Dimming Method
No Dimming
Thermal Protection
Class P
Dimming Type
No Dimming
Sockets Included
No
Starter Required
No
Brand and Series
Centium(TM)
Max. Bulb Watts
38 W, 44 W, 59 W
Number of Bulbs Supported
1, 2
Operating Amps @ 120V
1.52 A
Dimming
No
Lamp Types Supported
(1 or 2) F48T8, (1 or 2) F72T8, (1 or 2) F96T8

Dimensions

Width
1 3/4 in
Height
1 1/4 in
Length
9 1/2 in

Description

Centium(TM), Electronic, Fluorescent Ballast, Ballast Start Type Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 38 W, 44 W, 59 W, Ballast Bulb Type T8HO, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. -20 Degrees F

Ratings & reviews