This item is Discontinued.

Advance Ballast, Magnetic, Preheat, 11W LC-4-9-C

Ballast, Magnetic, Preheat, 11W (Discontinued)

  • Mfr # LC-4-9-C
  • Zoro # G1442305
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-4-9-C
Zoro #
G1442305
UPC #
781087111901
Country of Origin
Mexico

Dimensions

Height
1 5/16 in
Width
1 13/16 in
Length
3 3/16 in

Details

Ballast Lamp Type
T5
Input Watts
11 W
Ballast Voltage
120
Ballast Dimming
No
Ballast Factor
1.08
Ballast Type
Magnetic
Ballast Max. Lamp Watts
8
Ballast Dimming Type
No Dimming
Ballast Start Type
Preheat
Number of F6T5 Lamps
1
Ballast Item
Magnetic Ballast
Min. Starting Temp.
50 Degrees F
Ballast Lamp Watts
8
Number of F8T5 Lamps
1
Ballast Max. Number of Lamps
1
Power Factor
0.38
Item
Fluorescent Ballast
Number of F4T5 Lamps
1
Fixture Ballast Type
Magnetic
Ballast Bulb Type
T5
Standards
CSA, RoHS Compliant, UL
Brand and Series
Advance
Sockets Included
No
Max. Bulb Watts
8 W
Operating Amps @ 120V
0.17 A
Dimming Type
No Dimming
Starter Required
Yes
Input Voltage
120V AC
Dimming Range
No Dimming
Amps AC
0.17 A
Frequency
60Hz
Number of Bulbs Supported
1
Dimming Method
No Dimming
Wiring Type
Series
Total Harmonic Distortion
10%
Dimming
No

Description

Advance, Magnetic, Fluorescent Ballast, Ballast Start Type Preheat, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 8 W, Ballast Bulb Type T5, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.