Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LX-140F-TP
Zoro #
G0991767
UPC #
781087113127
Country of Origin
Mexico
Dimensions
Width
1 15/16 in
Height
1 3/8 in
Length
6 1/2 in
Length (Straight Wireway)
6 1/2 in
Details
Item
Ballast
Number of F30T12 Lamps
1
Number of FC16T9 Lamps
1
Ballast Factor
1
Number of F40T12 Lamps
1
Number of F30T8 Lamps
1
Ballast Type
Magnetic
Power Factor
0.52
Thermal Protection
Yes
Number of FC12T9 Lamps
1
Input Watts
40
Min. Starting Temp.
50 Degrees F
Fixture Ballast Type
Magnetic
Starter Required
No
Sockets Included
No
Description
Ballast, Min. Starting Temp. 50 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.