Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Advance Ballast, Magnetic, Rapid, 35W R-1P32-TP

Ballast, Magnetic, Rapid, 35W (Discontinued)

  • Mfr # R-1P32-TP
  • Zoro # G2752854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-1P32-TP
Zoro #
G2752854
UPC #
781087110829
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
2 3/8 in
Height
1 1/2 in
Length (Straight Wireway)
9 1/2 in

Details

Ballast Dimming
No
Number of F32T8U Lamps
1
Total Harmonic Distortion
Less Than 15%
Ballast Max. Number of Lamps
1
Light Output
Normal
Ballast Start Type
Rapid
Min. Starting Temp.
50 Degrees F
Input Watts
35
Ballast Factor
0.95
Ballast Dimming Type
No Dimming
Ballast Voltage
120
Ballast Lamp Type
T8
Ballast Lamp Watts
32
Item
Ballast
Ballast Type
Magnetic
Ballast Max. Lamp Watts
32
Number of F32T8 Lamps
1
Power Factor
0.91
Ballast Item
Magnetic Ballast
Fixture Ballast Type
Magnetic
Ballast Bulb Type
T8
Dimming
No

Description

Ballast, Ballast Start Type Rapid, Ballast Bulb Type T8, Dimming No, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.