Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Advance Ballast, Magnetic, Trigger, 27W HM-1P20-TP

Ballast, Magnetic, Trigger, 27W (Discontinued)

  • Mfr # HM-1P20-TP
  • Zoro # G3129646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM-1P20-TP
Zoro #
G3129646
UPC #
781087226124
Country of Origin
Unknown

Dimensions

Height
1 1/2 in
Width
2 3/8 in
Length
6 1/2 in

Details

Ballast Dimming Type
No Dimming
Number of F20T12 Lamps
1
Ballast Lamp Watts
20
Ballast Dimming
No
Number of F15T8 Lamps
1
Number of F14/15T12 Lamps
1
Ballast Item
Magnetic Ballast
Number of F14T12 Lamps
1
Total Harmonic Distortion
Less Than 20%
Ballast Max. Lamp Watts
20
Ballast Max. Number of Lamps
1
Input Watts
27 W
Item
Fluorescent Ballast
Min. Starting Temp.
0 Degrees F
Power Factor
0.99
Number of F15T12 Lamps
1
Ballast Factor
0.9
Light Output
Normal
Ballast Voltage
120
Ballast Start Type
Trigger
Ballast Type
Magnetic
Ballast Lamp Type
T8, T12
Fixture Ballast Type
Magnetic
Ballast Bulb Type
T12, T8
Max. Bulb Watts
20 W
Input Voltage
120V AC
Number of Bulbs Supported
1
Brand and Series
Advance
Dimming
No

Description

Advance, Magnetic, Fluorescent Ballast, Ballast Start Type Trigger, Input Voltage 120V AC, Number of Bulbs Supported 1, Max. Bulb Watts 20 W, Ballast Bulb Type T12, T8, Dimming No, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.