Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Advance Ballast, VeryHighOutput Mgntc, Rapid, 448W VS-2S200-TP

Ballast, VeryHighOutput Mgntc, Rapid, 448W (Discontinued)

  • Mfr # VS-2S200-TP
  • Zoro # G2713706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS-2S200-TP
Zoro #
G2713706
UPC #
781087227725
Country of Origin
Mexico

Dimensions

Length
14 5/16 in
Height
2 5/8 in
Width
3 3/16 in
Length (Straight Wireway)
14 5/16 in

Details

Ballast Item
Magnetic Ballast
Ballast Voltage
277
Ballast Dimming Type
No Dimming
Ballast Max. Lamp Watts
215
Ballast Lamp Type
T10HO, T12HO
Number of F96T12 Lamps
2
Ballast Start Type
Rapid
Ballast Lamp Watts
215
Ballast Max. Number of Lamps
2
Power Factor
0.99
Input Watts
448
Min. Starting Temp.
-20 Degrees F
Ballast Dimming
No
Number of F72T12 Lamps
2
Item
Ballast
Ballast Type
Magnetic
Ballast Factor
1.01
Fixture Ballast Type
Magnetic
Ballast Bulb Type
T10HO, T12HO
Dimming
No

Description

Ballast, Ballast Start Type Rapid, Ballast Bulb Type T10HO, T12HO, Dimming No, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.