Zoro Homepage

Dimming Ballast, 120/277V, 46 In Lamp

  • Mfr # IOP-2S28-95-SC-SD

  • Zoro # G3124536


product price: $65.95
/ea

Key Features

Dimming Range
100%/50%/0%
Ballast Start Type
Rapid
Ballast Type
Electronic
Input Voltage
120 to 277V AC
Input Watts
58 to 60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOP-2S28-95-SC-SD
Zoro #
G3124536
UPC #
781087057629
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Height
1 1/4 in
Width
1 3/4 in

Details

Item
Fluorescent Dimming Ballast
Dimming Range
100%/50%/0%
Ballast Start Type
Rapid
Ballast Type
Electronic
Input Voltage
120 to 277V AC
Input Watts
58 to 60 W
Ballast Dimming
Yes
Ballast Voltage
120-277
Power Factor
0.98
Total Harmonic Distortion
10 %
Sound Rating
A
Ballast Lamp Type
T5
Ballast Max. Number of Lamps
2
Ballast Factor
0.95
Ballast Lamp Watts
28
Ballast Max. Lamp Watts
28
Min. Starting Temp.
0 Degrees F
Ballast Dimming Type
Step Dimming
Ballast Item
Electronic Ballast
Thermal Protection
Class P
Ballast Family
Optanium
Number of F28T5 Lamps
2
Amps AC
0.22 to 0.50 A
Wiring Type
Series
Number of F35T5 Lamps
1
Standards
CEC Listed, CSA, RoHS Compliant, UL Listed
Fixture Ballast Type
Electronic
Ballast Bulb Type
T5
Brand and Series
Optanium
Max. Bulb Watts
28 W, 35 W
Operating Amps @ 120V
0.55 A
Dimming Type
Step Dimming
Frequency
50/60 Hz
Sockets Included
No
Number of Bulbs Supported
1, 2
Dimming Method
0-10V
Starter Required
No
Dimming
Yes
Lamp Types Supported
(1) F35T5, (2) F28T5
Voltage
120/277

Description

Optanium, Electronic, Fluorescent Dimming Ballast, Ballast Start Type Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 28 W, 35 W, Ballast Bulb Type T5, Dimming Yes, Dimming Type Step Dimming, Dimming Method 0-10V, Dimming Range 100 Percent/50 Percent/0 Percent, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.