Zoro Homepage

Dimming Ballast, Mark 7, T8,120/277V, 67W

  • Mfr # IZT-2PSP32-SC

  • Zoro # G8600803


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Dimming Range
100% to 3%
Ballast Start Type
Rapid
Ballast Type
Electronic
Input Voltage
120 to 277V AC
Input Watts
11 to 67 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IZT-2PSP32-SC
Zoro #
G8600803
UPC #
781087134849
Country of Origin
Mexico

Dimensions

Height
1 1/4 in
Length
9 1/2 in
Width
1 3/4 in

Details

Item
Fluorescent Dimming Ballast
Dimming Range
100% to 3%
Ballast Start Type
Rapid
Ballast Type
Electronic
Input Voltage
120 to 277V AC
Input Watts
11 to 67 W
Number of F28T5 Lamps
0
Amps AC
0.23 to 0.54 A
Ballast Factor
0.05 to 1
Number of F17T8 Lamps
2
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Ballast Lamp Watts
32
Ballast Item
Electronic Ballast
Power Factor
0.99
Number of F25T8 Lamps
2
Sound Rating
Class A
Number of F40T12 Lamps
0
Min. Starting Temp.
50 Degrees F
Ballast Lamp Type
T8
Number of F40T12 U-Bend Lamps
0
Ballast Dimming
Yes
Ballast Family
Mark 7(R) 0-10V
Ballast Max. Number of Lamps
2
Standards
CEC Listed, CEE Rated, CSA, NEMA, RoHS Compliant, UL Listed
Ballast Voltage
120-277
Total Harmonic Distortion
10 %
Ballast Max. Lamp Watts
32
Number of F32T8U Lamps
2
Ballast Dimming Type
0-10V Dimming
Number of F32T8 Lamps
2
Number of F32T8(30W) Lamps
2
Thermal Protection
Class P
Number of F28T8 Lamps
2
Number of F32T8(28W) Lamps
2
Number of F32T8(26W) Lamps
2
Wiring Type
Series
Fixture Ballast Type
Electronic Dimming
Ballast Bulb Type
T8, T8U
Frequency
50/60 Hz
Starter Required
No
Max. Bulb Watts
17 W, 25 W, 28 W, 32 W
Dimming Type
Full Continuous Dimming
Operating Amps @ 120V
0.54 A
Number of Bulbs Supported
2
Brand and Series
Mark 7(R) 0-10V
Sockets Included
No
Dimming Method
0-10V
Dimming
Yes
Voltage
120/277
Lamp Types Supported
(2) F17T8, (2) F25T8, (2) F28T8, (2) F32T8, (2) F32T8U

Description

Mark 7(R) 0-10V, Electronic, Fluorescent Dimming Ballast, Ballast Start Type Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 17 W, 25 W, 28 W, 32 W, Ballast Bulb Type T8, T8U, Dimming Yes, Dimming Type Full Continuous Dimming, Dimming Method 0-10V, Dimming Range 100 Percent to 3 Percent, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.