DimmingDriver15W, SignifyTLED, 0-10V, 1PK

  • Mfr # IZT2P15TLEDN35M

  • Zoro # G814869388


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Length
9 1/2 in
Width
1 5/16 in
Input Voltage
120 to 277V AC
Output Voltage
420V DC
Brand and Series
Signify TLED Drivers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IZT2P15TLEDN35M
Zoro #
G814869388
UPC #
781087168363
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
1 5/16 in

Details

Item
Dimming Driver 15W
Input Voltage
120 to 277V AC
Output Voltage
420V DC
Brand and Series
Signify TLED Drivers
Profile
Low Profile
Dimming Method
0-10V
Number of Bulbs Supported
1, 2
Standards
cULus, DLC, RoHS
Power Output - Maximum
31 W
Power Output - Minimum
3 W

Description

Signify TLED Drivers, Dimming Driver 15W, Number of Bulbs Supported 1, 2, 120 to 277V AC Input Voltage, 420V DC Output Voltage, 9 1/2 in Length, 1 5/16 in Width, Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.