DimmingDriver15W, SignifyTLED, 0-10V, 1PK
Mfr # IZT3P15TLEDN35M
Zoro # G114869415
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Length
9 1/2 in
Width
1 5/16 in
Input Voltage
120 to 277V AC
Output Voltage
420V DC
Brand and Series
TLED Drivers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IZT3P15TLEDN35M
Zoro #
G114869415
UPC #
781087168370
Country of Origin
Mexico
Dimensions
Length
9 1/2 in
Width
1 5/16 in
Details
Item
Dimming Driver 15W
Input Voltage
120 to 277V AC
Output Voltage
420V DC
Brand and Series
TLED Drivers
Power Output - Minimum
5 W
Dimming Method
0-10V
Power Output - Maximum
47 W
Profile
Low Profile
Standards
cULus, DLC, RoHS
Number of Bulbs Supported
2, 3
Description
TLED Drivers, Dimming Driver 15W, Number of Bulbs Supported 2, 3, 120 to 277V AC Input Voltage, 420V DC Output Voltage, 9 1/2 in Length, 1 5/16 in Width, Low Profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.