Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Advance Dry-Film HID Capacitor, 22.5uF, 400V, Round 7C225P40

Dry-Film HID Capacitor, 22.5uF, 400V, Round (Discontinued)

  • Mfr # 7C225P40
  • Zoro # G0251474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C225P40
Zoro #
G0251474
UPC #
781087094433
Country of Origin
China

Dimensions

Diameter
1-3/4"
Height
4-13/16"

Details

Capacitor Item
Dry-Film HID Capacitor
MFD Rating
22.5
Capacitor Voltage
400VAC
For Use With
350W PS SCWA
Capacitor Lamp Type
Metal Halide
Temp. Range
105 Degrees C
Includes
Appropriate Leads and/or Resistors Where Required
Item
Dry-Film HID Capacitor
Standards
CSA, UL
Shape
Round
Voltage
400V

Description

Dry-Film HID Capacitor, 22.5 MFD Rating, 400V, 1 3/4 in Diameter, 4 13/16 in Height, For Use With 350W PS SCWA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.