Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Advance Dry-Film HID Capacitor, 28 uF, 120V, Round 7C280M12RA

Dry-Film HID Capacitor, 28 uF, 120V, Round (Discontinued)

  • Mfr # 7C280M12RA
  • Zoro # G0350183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7C280M12RA
Zoro #
G0350183
UPC #
781087094655
Country of Origin
China

Dimensions

Diameter
1 5/8 in
Height
2 3/4 in

Details

Capacitor Item
Dry-Film HID Capacitor
MFD Rating
28
Capacitor Voltage
120VAC
For Use With
35, 50W MH, Reactor
Capacitor Lamp Type
High-Pressure Sodium, Metal Halide
Includes
Appropriate Leads and/or Resistors Where Required
Shape
Round
Standards
CSA, UL
Item
Dry-Film HID Capacitor
Temp. Range
105 Degrees C
Voltage
120V

Description

Dry-Film HID Capacitor, 28 MFD Rating, 120V, 1 5/8 in Diameter, 2 3/4 in Height, For Use With 35, 50W MH, Reactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.