Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7C070L30RA
Zoro #
G1085585
UPC #
781087093818
Country of Origin
China
Dimensions
Diameter
1-1/4"
Height
2-3/4"
Details
Capacitor Item
Dry-Film HID Capacitor
MFD Rating
7
Capacitor Voltage
300VAC
For Use With
70W HPS Hx
Capacitor Lamp Type
High-Pressure Sodium, Metal Halide
Shape
Round
Temp. Range
105 Degrees C
Includes
Appropriate Leads and/or Resistors Where Required
Standards
CSA, UL
Item
Dry-Film HID Capacitor
Voltage
300V
Description
Dry-Film HID Capacitor, 7 MFD Rating, 300V, 1 1/4 in Diameter, 2 3/4 in Height, For Use With 70W HPS Hx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.