Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Advance Electronic Ballast, T12 Lamps, 120V RELB2S40SC

Electronic Ballast, T12 Lamps, 120V (Discontinued)

  • Mfr # RELB2S40SC
  • Zoro # G2580234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RELB2S40SC
Zoro #
G2580234
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1-3/16"
Length
9-1/2"
Width
1-11/16"

Details

Item
Electronic Ballast
Input Watts
73
Ballast Family
AmbiStar(TM)
Light Output
Normal
Min. Starting Temp.
50 Degrees F
Power Factor
Greater than 0.98
Number of F40T12 Lamps
2
Number of F34T12 Lamps
2
Total Harmonic Distortion
Less Than 20%
Amps AC
0.62
Wiring Type
Series
Ballast Factor
0.85
Number of F30T12 Lamps
2

Description

Electronic Ballast, Min. Starting Temp. 50 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.