This item is Discontinued.

Advance Electronic Ballast, T8 Lamps, 120/277V IOP4S32SC

Electronic Ballast, T8 Lamps, 120/277V (Discontinued)

  • Mfr # IOP4S32SC
  • Zoro # G2405505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOP4S32SC
Zoro #
G2405505
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1 11/16 in
Length
9 1/2 in
Height
1 3/16 in
Length (Straight Wireway)
9 1/2 in

Details

Item
Electronic Ballast
Ballast Type
Normal Output
Input Watts
110
Ballast Family
Optanium(R) IOP
Total Harmonic Distortion
Less Than 10%
Number of F32T8U Lamps
4
Power Factor
Greater than 0.98
Amps AC
0.92 to 0.40
Number of F32T8 Lamps
4
Ballast Factor
0.88
Wiring Type
Series
Number of F17T8 Lamps
4
Min. Starting Temp.
0 Degrees F
Number of F25T8 Lamps
4
Number of F28T8 Lamps
4
Light Output
Normal
Fixture Ballast Type
Normal Output

Description

Electronic Ballast, Min. Starting Temp. 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.