Shop ADVANCE
See all product information
Create Account
HID Ballasts EA
- Mfr # 72C8084NP001
- Zoro # G722984524
product price:Â
$
32.69
/ea
Key Features
Standards
UL 1029, CSA 22.2
Ballast Lamp Watts
100 W
Min. Starting Temp.
-40 Degrees F
Ballast Lamp Type
High Pressure Sodium
Input Power
125 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72C8084NP001
- Zoro #
- G722984524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 12" L x 3.9" W x 2.6" H
Details
- Standards
- UL 1029, CSA 22.2
- Ballast Lamp Watts
- 100 W
- Min. Starting Temp.
- -40 Degrees F
- Ballast Lamp Type
- High Pressure Sodium
- Input Power
- 125 W
- Lamp Watts
- 125 W
- Hz
- 60 Hz
- Input Current
- 1.1 A at 120 V, 0.5 A at 277 V
- ANSI Code
- S54
- Input Voltage
- 120/277 V
- Circuit Type
- HX-HPF
- Series
- 72C
- Ballast Voltage
- 120V to 277V
Description
125 W, 120/277 VAC 60 Hz, 1.1/0.5 A, 1 Ballast Factor, 1-Circuit, 100 W High Pressure Sodium LA, HX-HPF Circuit, Oil Filled Capacitor, Fluorescent Can HID Magnetic Ballast
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.