Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Driver, 120-425 V, 40-150 W

  • Mfr # LEDHCNA0350C425DN

  • Zoro # G7526574


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Power Output
150W
Environmental Rating
Damp Location
Length
9 1/2 in
Width
2 5/16 in
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDHCNA0350C425DN
Zoro #
G7526574
UPC #
781087086636
Country of Origin
Mexico

Dimensions

Length
9 1/2 in
Width
2 5/16 in
Height
1 1/2 in

Details

Item
Led Driver
Power Output
150W
Environmental Rating
Damp Location
For Use With
LED Lighting
Input Voltage
347 to 480V AC
Ballast Dimming
Yes
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Output Voltage
120 to 425V DC
Ballast Item
LED Driver
Output Current
0.35 A
Ballast Dimming Type
0-10V Dimming
Input Power
165 W
Input Current
0.50/0.35AAC
Power Factor
0.9
Brand and Series
Xitanium
Standards
UL1012
Dimming Type
Full Continuous Dimming
Output Technology
Programmable
Dimming Range
100% to 10%
Intended LED Usage
Fixture Array
Total Harmonic Distortion
20 %
Case Form Factor
Long
Dimming Method
0-10V
Profile
Standard Profile
Driver Mounting Location
Within Fixture
Driver Class
Class 1
Max. Case Temp.
176 Degrees F
Ouput Constant
Constant Current
Dimming
Yes
Number of Fixtures
1
Power Output - Minimum
4.2 W
Input Current - Minimum
0.35 A
Power Factor - Minimum
0.9
Power Output - Maximum
150 W
Min. Ambient Temp.
-40 Degrees F
Input Current - Maximum
0.5 A
Max. Ambient Temp.
131 Degrees F

Description

Xitanium, LED Driver, Intended LED Usage Fixture Array, Number of Bulbs Supported Not Applicable, 347 to 480V AC Input Voltage, 120 to 425V DC Output Voltage, 0.50/0.35AAC Input Current, 0.35 A Output Current, 165 W Input Power, 150W Power Output, 9 1/2 in Length, 2 5/16 in Width, 1 1/2 in Height, Case Form Factor Long, Standard Profile, Class 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.