Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETRZ40LEDC2
Zoro #
G3315089
UPC #
781087141588
Country of Origin
China
Dimensions
Width
1 3/8 in
Height
1 3/32 in
Length
3 37/64 in
Details
Power Output
30.3W
Output Current
2.6 ADC
Ballast Dimming
No
Ballast Dimming Type
No Dimming
Input Current
0.28 AAC
Input Power
32
Output Voltage
12V DC
Input Voltage
120V AC
Ambient Temp. Range
32 Degrees to 122 Degrees F
Environmental Rating
Dry Location
Ballast Item
LED Driver
Power Factor
0.97
Item
LED Driver
Dimming
No
Description
LED Driver, 120V AC Input Voltage, 12V DC Output Voltage, 0.28 AAC Input Current, 2.6 ADC Output Current, 32 Input Power, 30.3W Power Output, 3 37/64 in Length, 1 3/8 in Width, 1 3/32 in Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.