Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Driver, 95W, Signify Xitanium, 0-10V

  • Mfr # XI095C275V054BSS2

  • Zoro # G114869439


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Length
9 7/16 in
Width
1 11/16 in
Input Voltage
120 to 277V AC
Output Voltage
20 to 54V DC
Input Power
110 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XI095C275V054BSS2
Zoro #
G114869439
UPC #
781087166444
Country of Origin
Mexico

Dimensions

Length
9 7/16 in
Width
1 11/16 in

Details

Item
LED Driver 95W
Input Voltage
120 to 277V AC
Output Voltage
20 to 54V DC
Input Power
110 W
Output Current
0.10 to 2.75 A
Brand and Series
Xitanium
Min. Ambient Temp.
-40 Degrees C
Max. Case Temp.
85 Degrees C
LED Driver Protection
Short-Circuit Protection
Dimming Method
0-10V
Max. Ambient Temp.
55 Degrees C
Input Current - Maximum
0.92 A
Frequency
50/60 Hz
Power Output - Maximum
95 W
Output Technology
Programmable
Power Factor - Minimum
0.95
Power Output - Minimum
0.6 W
Driver Life Expectancy
50,000 hr
Dimming Range
100% to 10%
Total Harmonic Distortion
10 %
Standards
cULus, RoHS
Input Current - Minimum
0.39 A
Driver Class
Class 2
Ouput Constant
Constant Current

Description

Xitanium, LED Driver 95W, Number of Bulbs Supported Not Applicable, 120 to 277V AC Input Voltage, 20 to 54V DC Output Voltage, 0.10 to 2.75 A Output Current, 110 W Input Power, 9 7/16 in Length, 1 11/16 in Width, Class 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.